Shop All Micrometers
Starrett
Blade Type Micrometer, 1", Ratchet
Mfr # 486P-1
Zoro # G4745833
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Operation Mechanical, Digital
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Spindle Blade
Product Information
- Brand Starrett
- MFR # 486P-1
- Zoro # G4745833
- UPC # 049659524994
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Size | 0.030 in |
Anvil Size | 0.030 in |
Dimension Type | Inch |
Spindle Diameter | 0.03 in |
Description
The Starrett 486P-1 Blade Type Micrometer is the perfect tool for making precise measurements. With its blade spindle, you can quickly and easily adjust it to measure within a range of 0 to 1". The micrometer has a one-piece, extremely hard and stable spindle that makes precision adjustments quick and easy. It also features an extremely hard, high density carbide measuring faces that are interchangeable with other blades or anvils. A ratchet stop on the thimble ensures constant pressure when measuring even heavy parts. The anvil material is made of steel, while the operation type is mechanical. If you need to make accurate measurements in your line of work, this Starrett Blade Type Micrometer will help you do just that.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- TITAN VICE SWIVEL 5" (TL22012)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 17mm (80752)
- GENERAL TOOLS MFG 5Pwr Magnifying Tweezer (425)
- STARRETT Micrometer Inside (78XTZ-2)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- STARRETT Depth Micrometer, Non-Rotating, 0-3" (449AZ-3R)
- STARRETT Tube Type Outside Micrometer, 1" (569AXP)
- STARRETT Outside Micrometer Case, 2" (216ZZ-2)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- STANLEY Proto J6062C 1/4" Drive Ratcheting Head Micrometer Torque Wrench 40-200 In-Lbs (J6062C)
- Starrett Micrometers