Shop All Micrometers
Starrett
Blade Micrometer, 1-2", 0.001" Res
Mfr # 486P-2
Zoro # G1009872
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Operation Mechanical, Digital
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Includes Spanner Wrench
- Spindle Blade
Product Information
- Brand Starrett
- MFR # 486P-2
- Zoro # G1009872
- UPC # 049659525014
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Size | 0.030 in |
Anvil Size | 0.030 in |
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Description
Digital Blade Micrometer, Range 1 in to 2 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.030 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Speeder, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment, Frame Material Steel, Includes Spanner Wrench, Maximum Measurement - Inch 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-14 2-1/2" OD HSS Round Adjustable Die (DWTH212-114)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- GUARDAIR Guardair 57S30XB, Original Safety Air Gun (57S30XB)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- STARRETT Blade Micrometer, 3-4", 0.001" Res (486P-4)
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- STARRETT Outside Micrometer 2-3" .001" Grads (436.1FL-3)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- Starrett Precision Measuring Tools