Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 4-1/8" (105mm)
Mfr # FCH0418-G
Zoro # G4858290
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 4-1/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 4-1/8",105mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 4-1/8 In.,105mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- DEWALT 3/16" Titanium IR Drill Bit (DD5112)
- JET N307, 19-Piece, 3Mm X 7In. Needles (N307)
- MILWAUKEE TOOL 15/16" Threaded Steel Hawg Cutter (49-57-0937)
- STARRETT Bi-Metal Fast Cut Hole Saw 9/16" (14mm) (FCH0096-G)
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm) (FCH0512-G)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- Starrett Hole Saws