Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 4" (102mm)
Mfr # FCH0400-G
Zoro # G4858336
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 4" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 4",102mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 4 In.,102mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1/2" MTIW, M18 8.0, 2PK M18 6.0 (2962-20, 48-11-1880, 48-11-1862)
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket, 5 Points (9687)
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78006)
- PROTO 6 29/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J286LNXL)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm) (FCH1116-G)
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- STARRETT 5/8" Diamond Grit Hole Saw (KD0058-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/8" (48mm) (FCH0178-G)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/8" 54MM 1887 (C25027)
- Starrett Hole Saws & Cutters