Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-5/8" (92mm)
Mfr # FCH0358-G
Zoro # G4858360
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-5/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 3-5/8",92mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 3-5/8 In.,92mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-3/8 12 PT BLACK (MTBLKSC44)
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (48528D2B133975)
- DEWALT Demolition Hammer Dust Shroud - Chipping and Chiseling (DWH052)
- DRILL AMERICA 11/16"-11 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 11/16"-11 (T/A54813)
- STARRETT 4-1/8" Synthetic Diamond Grit Hole Saw (KD0418-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (FCH0100-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (FCH0158-G)
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm) (FCH0258-G)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- Starrett Hole Saws & Cutters