Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm)
Mfr # DCH0338-G
Zoro # G4858966
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 3-3/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 3-3/8",86mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 3-3/8 In.,86mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- SIMONDS Knife File, Swiss, Rect., #1/Double (84338000)
- SPEEDAIRE Air Cut Off Tool, Industrial, 0.4 HP (45YY23)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Tap Set (DWT60778)
- STARRETT 20mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH020M-G)
- STARRETT 7/8" Carbide Tipped Hole Saw (CT078)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (DCH0212-G)
- STARRETT 3-3/4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0334)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (DCH0176-G)
- STARRETT Carbide Tipped Hole Saw, 3-5/32", 80mm (SM80)
- DEWALT Bi-Metal Hole Saws (DAH180048)
- Starrett Hole Saws