Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2" (51mm)
Mfr # FCH0200-G
Zoro # G4858561
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 2",51mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 2 In.,51mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, For Laminates/Plastics, 14 In (10Z609)
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- STARRETT 7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0078)
- STARRETT 1-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0178)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- STARRETT 3" (76mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0300)
- BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (522)
- Starrett Hole Saws & Cutters