Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm)
Mfr # FCH0214-G
Zoro # G4858537
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/4" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 2-1/4",57mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 2-1/4 In.,57mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 5/8 (C20678)
- REMGRIT Remgrit 3", Carbide Grit Hole Saw (G048)
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (DCH0034-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (FCH0500-G)
- STARRETT 7/8" Carbide Tipped Hole Saw (CT078)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (DCH0100-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm) (FCH0438-G)
- KLEIN TOOLS Carbide Hole Cutter, 7/8-Inch (31852)
- Starrett Hole Saws