Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm)
Mfr # FCH0176-G
Zoro # G4858598
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-7/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 1-7/16",37mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 1-7/16 In.,37mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Sm Point Throw-Away Drill Insert Tialn Coated (SM08121)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip Box Knife, Black 6pk (16063)
- STARRETT 3-3/8" (86mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0338)
- STARRETT Carbide Tipped Hole Saw, 2", 51mm (SM51)
- STARRETT 15mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH015M-G)
- STARRETT Carbide Tipped Hole Saw, 1.1/8", 29mm (SM29)
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (DCH0078-G)
- STARRETT 3-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0318)
- STARRETT 4-1/8" Synthetic Diamond Grit Hole Saw (KD0418-N)
- Starrett Hole Saws & Cutters