Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm)
Mfr # DCH0158-G
Zoro # G4859167
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 1-5/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 1-5/8",41mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 1-5/8 In.,41mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch (5179)
- BON TOOL Groover, Bronze 7 1/2" X 4 1/2" Bit 1 1/2" X 1" Wood Handle (12-577)
- GARANT Torque Screwdriver, Fixed Torque: 2.8Nm (211750 2,8)
- IRWIN Utility Blade, 11/16" W, PK100 (2083200)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- STARRETT 11/4" Diamond Grit Hole Saw (KD0114-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm) (FCH1116-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (FCH0158-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (FCH0200-G)
- Starrett Hole Saws & Cutters