Shop All Protractors
This Product is Discontinued
Starrett
Bevel Protractor (Discontinued)
Mfr # C491-12-4R
Zoro # G0958030
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Round
- Graduations 4 Degrees
- Blade Graduated
- Blade Size 12 in
- Range 0 Degrees to 180 Degrees
Product Information
- Brand Starrett
- MFR # C491-12-4R
- Zoro # G0958030
- Country of Origin United States
- Category Protractors
Dimensions
Blade Size | 12 in |
Length | 12 in |
Size | 12 in |
Blade Length | 12 in |
Head Length | 12 in |
Details
Item | Bevel Protractor |
Head | Round |
Graduations | 4 Degrees |
Blade | Graduated |
Range | 0 Degrees to 180 Degrees |
Features | Reversible Black Wrinkle Finish, Reversible lock bolt, Cast Iron Protractor Heads |
Finish | Satin Chrome |
Material | Cast Iron |
Battery | No |
Blade Graduation | 8ths, 16ths, Quick Reading, 32nds, 64ths |
Head Shape | Circle |
Operation Type | Mechanical |
Blade Style | with Graduations |
Magnetic Head | Yes |
Protractor Style | Bevel Protractor |
Description
Bevel Protractor, Bevel Protractor, Range 0 Degrees to 180 Degrees , Graduations 4 Degrees , Material Cast Iron, Blade Length 12 in, Blade Style with Graduations, Operation Type Mechanical, Finish Satin Chrome, Head Length 12 in, Head Shape Circle, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.