Shop All Protractors
This Product is Discontinued
Starrett
Bevel Protractor (Discontinued)
Mfr # 490-24-4R
Zoro # G0959686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Graduations 8ths/16ths/32nds/64ths
- Blade Yes
- Range 0 Degrees to 180 Degrees
- Material Steel
- Length 24 in
Product Information
- Brand Starrett
- MFR # 490-24-4R
- Zoro # G0959686
- Country of Origin United States
- Category Protractors
Dimensions
Length | 24 in |
Size | 12 in |
Head Length | 4 in |
Blade Length | 24 in |
Details
Item | Bevel Protractor |
Graduations | 8ths/16ths/32nds/64ths |
Blade | Yes |
Range | 0 Degrees to 180 Degrees |
Material | Steel |
Features | 180 Degrees Direct Reading, Photo-Engraved Graduations, Reversible Lock Bolt, Reversible Protractor, Spirit Level |
Finish | Uncoated |
Accuracy | .015 in |
Blade Thickness | 0.125 in |
Magnetic Head | No |
Operation Type | Mechanical |
Head Shape | Circle |
Protractor Style | Bevel Protractor |
Description
Bevel Protractor, Bevel Protractor, Range 0 Degrees to 180 Degrees , Graduations 8ths/16ths/32nds/64ths, Accuracy +/-0.015 in, Material Steel, Blade Length 24 in, Operation Type Mechanical, Blade Thickness 0.125 in, Finish Uncoated, Head Length 4 in, Head Shape Circle, Magnetic Head No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.