Shop All Box, I-Beam, and Torpedo Levels
Starrett
Bench Level, 3 3/8 In, 1 Vial
Mfr # 130
Zoro # G3446283
$57.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 17 to 21 min
- Color Black
- Top Read Top Read Window
- Number of Level Vials 1
- Number of Plumb Vials 0
Product Information
- Brand Starrett
- MFR # 130
- Zoro # G3446283
- UPC # 049659505603
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 1 in |
Width (In.) | 0.75 in |
Length (In.) | 3.375 in |
Overall Height | 1 in |
Overall Length | 3 3/8 in |
Overall Width | 3/4 in |
Description
Bench Level, Overall Height 1 in, Overall Length 3 3/8 in, Overall Width 3/4 in, Number of V-Grooves 1, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 0, Total Number of Vials 1, Mount Type Not Applicable, Frame Material Cast Iron, Level Orientation Horizontal, Shape Straight, Accuracy 17 to 21 min, Color Black, Finish Wrinkle, Includes -, Number of Mounting Holes 0, Top Read Top Read Window, Vial Material Glass, Vial Shape Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End End Mill (DWCF356)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9153)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 2-3/8" Dia. (GNH1-HEXF6-----)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- STARRETT Machinists Level, 12 In, Wood Case (98Z-12)
- STARRETT Machinists Level, 6 In, 2 Vials (98-6)
- STARRETT Master Precision Level, 15 In, 2 Vials (199Z)
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- STARRETT Exact 72 in. Aluminum I-beam Level (KLIX72-N)
- STARRETT Pocket Level, 3 1/2 In, 1 Vial (135B)
- EMPIRE LEVEL 9 in. Magnetic Torpedo Level (581-9)
- Starrett Levels, Compasses, and Plumb Bobs