Shop All Precision Measuring Tool Kits
Starrett
Basic Precision Tool Set, 3 Pc
Mfr # S909Z
Zoro # G0267312
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometer Range (In./mm) 0 to 1 in
- Micrometer Resolution (In./mm) 0.0001 in
- Thimble Ratchet
- Caliper Range (In./mm) 0 to 6/0 to 150
- Caliper Resolution (In./mm) 0.001 in
Product Information
- Brand Starrett
- MFR # S909Z
- Zoro # G0267312
- UPC # 049659651225
- Country of Origin United States
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - mm | 0 mm |
Depth Micrometer Minimum Measurement - Inch | 0 in |
Description
The Starrett S909Z Basic Precision Tool Set is a 3-piece set that can help you make accurate measurements. This precision measuring tool kit contains the essential tools you need for all your projects. The thimble ratchet is one of the components in this basic precision tool set. The outside micrometer has a 0-1" range and a resolution of 0.0001". It also comes with a ratchet stop, lock nut and carbide faces for durability. The dial caliper features white dials and measures up to 6". It has an accuracy of +/-0.001". The micrometer has a 0 to 1" range with an accuracy of +/-0.0001". It also comes with outside jaws, inside jaws, standard depth bar and carrying case for easy storage and transportability. You can never go wrong when you choose the Starrett S909Z Basic Precision Tool Set because it's designed to give you maximum performance every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Mill Single Cut Smooth File (08704NN)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- GEARWRENCH 2-1/4" 12 Point Long Pattern Satin Combination Wrench (81827)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- STARRETT Basic Precision Measure Set, Metric, 3 Pc (S909MZ)
- STARRETT Precision Tool Set w/o Output, 2 Pc (S766AZ)
- WESTWARD Precision Measuring Tool Kit, 2 Pc (2YNK4)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- INSIZE Measuring Tool Kit, (13) pcs. (5013-E)
- INSIZE Measuring Tool Kit, (2) pcs. (5022)
- Starrett Set Up & Alignment Tools