Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal
Mfr # 99188-09-06
Zoro # G9876216
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99188-09-06
- Zoro # G9876216
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 6 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 114 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 114 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- NOVA Titan Iii Chuck 1 1/4" 8 Tpi (13060)
- DIABLO WD&MTL BLD 6-1/2""32T CD (D0632GPX)
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Left Hand Round Adjustable Die (DWTH212-1147LH)
- STARRETT Band Saw Blade, 13 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-13)
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-08-1/2)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series (99188-12-06)
- STARRETT Band Saw Blade, 10 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-10-10)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-10-10-1/2)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-14-06)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04)
- Starrett Band Saw Blades