Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-09-11
Zoro # G9875525
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-09-11
- Zoro # G9875525
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11 in |
Width | 1/2" |
Blade Length | 119 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 119 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1X250RG4)
- IRWIN Cobalt Alloy Steel Step Drill Bit 13 Sizes, 1/8-1/2In (10231cb)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #10 (C22704)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-06)
- STARRETT Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-03)
- STARRETT Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-05)
- STARRETT Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-12-06)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91550-07-09)
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (457001)
- Starrett Band Saw Blades