Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-09-10
Zoro # G9875455
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-09-10
- Zoro # G9875455
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 10 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 118 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 118 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" (B140-M)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (HTS-3-1PK)
- WIHA Precision Hex Screwdriver, 0.7 mm (27550)
- MALCO Malco TSHDRB Replacement Blade for TSHD Heavy Duty Sheet Metal Turbo Shear (TSHDRB)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-06)
- STARRETT Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-11)
- STARRETT Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-03)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-10)
- STARRETT Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08-1/4)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-10)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93581RPB113355)
- Starrett Power Saw Blades