Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal
Mfr # 91281-07-09-1/2
Zoro # G9883417
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 3/8"
- Teeth per Inch 10
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 91281-07-09-1/2
- Zoro # G9883417
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2" |
Width | 3/8" |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 93-1/2 in |
Blade Width | 3/8 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Circular Saw Blade Skilsaw, 16-5/16"X32T (SPT1000)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- OSG Die Item, 5/8"-18 Die Thread, 1-1/2" W (2707700)
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91281-07-08-1/2)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99574-12-10)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-14-06)
- STARRETT Band Saw Blade, 10 ft. 5" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10-05)
- STARRETT 3Ft 8 7/8" Bulk Portaband Bimetal Pb 14 Tpi (BM14B)
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-11)
- Starrett Band Saw Blades