Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal
Mfr # 99188-07-08-1/2
Zoro # G9876286
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99188-07-08-1/2
- Zoro # G9876286
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 8-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 92-1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 92-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- KLEIN TOOLS Chicago® Grip for PVC-Covered Conductors 0.42-Inch (1659-20)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X10, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X10)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7.50mm (C22873)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series (99188-12-06)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-09-06)
- STARRETT Band Saw Blade, 13 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-13)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-12)
- STARRETT Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-10)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-08)
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (203547)
- Starrett Power Saw Blades