Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal
Mfr # 99165-07-11-1/2
Zoro # G9874271
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 8/12
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99165-07-11-1/2
- Zoro # G9874271
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 11-1/2 in |
Width | 1/2" |
Blade Length | 95-1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 95-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9644)
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- POWER SNAKE SNAKE DRN AUGER 1/4""X25' (81250)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-11)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-09-1/2)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal (91510-08-09)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99906-11-06)
- STARRETT Band Saw Blade, 11 ft. 10" L, 5/8" W, 3 TPI, 0.022" Thick, High Carbon steel, MeatKutter Series (94316-142W)
- STARRETT Band Saw Blade, 10 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-10-01)
- STARRETT Band Saw Blade, 14 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-14-06)
- Starrett Power Saw Blades