Shop All Band Saw Blades
Starrett
Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-06-08
Zoro # G9875227
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-06-08
- Zoro # G9875227
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 6 ft. 8 in |
Width | 1/2" |
Blade Length | 80 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- KRAFT TOOL Round End Magnesium Walking Float, 36 (CC812MT)
- KIPP Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106)
- GEARWRENCH 27-Piece 1/4" Drive GearRatchet Pass-Thru Flex Head Ratchet Set (EHT891427)
- STARRETT Band Saw Blade, 6 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06-10)
- STARRETT Band Saw Blade, 6 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-06)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (99576-13-06)
- STARRETT Band Saw Blade, 15 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-15-04)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10-10-1/2)
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444612)
- Starrett Power Saw Blades