Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-05-08-1/4
Zoro # G9875190
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-05-08-1/4
- Zoro # G9875190
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. 8-1/4 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 68-1/4 in |
Blade Width | 1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 68-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE(TM) Impact Right Angle Adapter, 1/4 in Drive Size, SAE, 1-Piece (48-32-2390)
- PROTO SAE L Key, 1/16 in Tip Size, 1 3/4 in Long, 9/16 in Short (J46104)
- BONWAY Bon 32-316 Evaporation Retarder, 1 Gal (32-316)
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal (91120-09-03)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-05-04-1/2)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-10)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (420067)
- Starrett Band Saw Blades