Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-05-04
Zoro # G9875050
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-05-04
- Zoro # G9875050
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. 4 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 64 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 64 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46661)
- STARRETT Carpenter'S Divider 6" (92-6)
- ZEPHYR Bit Holder, 1/4" Drive Size, 7/8" L (ZNM23)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/8 (68808)
- STARRETT Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08-1/2)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-10)
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10-02)
- STARRETT Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-10)
- LENOX Band Saw Blade, 19 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel (1808110)
- Starrett Power Saw Blades