Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 99192-05-04-1/2
Zoro # G9876049
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99192-05-04-1/2
- Zoro # G9876049
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. 4-1/2 in |
Width | 1/2" |
Blade Length | 64-1/2 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202601)
- SKIL Jigsaw 120V 4.5A (4295-01)
- LEICA Carry Pouch, Nylon (848439)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit SAE Socket Set (80721)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91471-08-10)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04-1/2)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-11-03)
- STARRETT Band Saw Blade, 10 ft. 5" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-10-05)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-11)
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-07-08-1/2)
- OLSON BAND SAW BLD 93""X1/2"" (WB59493DB)
- Starrett Power Saw Blades