Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99124-05-10-1/2
Zoro # G9873696
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99124-05-10-1/2
- Zoro # G9873696
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. 10-1/2 in |
Width | 3/8" |
Blade Length | 70-1/2 in |
Blade Width | 3/8 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 70-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 20" Angled Nozzle (1716)
- WRIGHT TOOL 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (61-28MM)
- KIPP Star Grip With Steel Bushing, D=M06, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2061)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-12-06)
- STARRETT Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-04-11-1/2)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-12-06)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-10)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-07-09)
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-10)
- SUPERCUT 91-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (425031)
- Starrett Band Saw Blades