Shop All Band Saw Blades
Starrett
Band Saw Blade, 4 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99079-04-08-1/2
Zoro # G9873188
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99079-04-08-1/2
- Zoro # G9873188
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 4 ft. 8-1/2 in |
Width | 1/4" |
Blade Width | 1/4 in |
Blade Length | 56-1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 56-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- PRIME EDGE Knife Maintance Tool, Hand Held, SS (HPE-1)
- CLE-LINE 13 pc. Journeymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK06)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20X-5PK)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-12)
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-10-02)
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-07-11)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99569-07-09)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-06-08)
- SUPERCUT 100.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (449594)
- Starrett Band Saw Blades