Shop All Band Saw Blades
Starrett
Band Saw Blade, 2 ft. 11-3/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal
Mfr # 99190-02-11-3/8
Zoro # G9876161
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99190-02-11-3/8
- Zoro # G9876161
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 2 ft. 11-3/8 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 34-3/8 in |
Blade Length Group | 0 ft to 3 ft 11 in (0 to 47 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 34-3/8 in, Blade Thickness 0.02 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- E-Z LOK 10-24 Hex Drive Installation Tool for Threaded Inserts (500-2)
- HHIP Strong Lock Magnetic Base With 20" Arm Reach (4401-0528)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20499 (20499)
- STARRETT Band Saw Blade, 2 ft. 08-7/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-08-7/8)
- STARRETT Band Saw Blade, 2 ft. 04-3/4 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-04-3/4)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-11)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 18 TPI, 0.025" Thick, High Carbon steel, Duratec SFB Series (91420-05-04-1/2)
- STARRETT Band Saw Blade, 8 ft. 1-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-01-1/2)
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (201161)
- Starrett Band Saw Blades