Shop All Band Saw Blades
Starrett
Band Saw Blade, 15 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-15-03
Zoro # G9875960
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-15-03
- Zoro # G9875960
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 15 ft. 3 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 15 ft 3 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 15 ft to 15 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 15 ft 3 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slid"g T-Handle Bar, 1 " Dr, 22 " (45J263)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934927)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12)
- KRAFT TOOL Cement Finish Trowel, 18x5", Wood Handle (CF546C)
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-12)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-12-06)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-12-06)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-09-08)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-11)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 18 TPI, 0.025" Thick, High Carbon steel, Duratec SFB Series (91420-05-04-1/2)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87931CLB144420)
- Starrett Band Saw Blades