Shop All Band Saw Blades
Starrett
Band Saw Blade, 14 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
Mfr # 99102-14-09
Zoro # G9873565
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99102-14-09
- Zoro # G9873565
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 14 ft. 9 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 14 ft 9 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 14 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN717-4-M6-AK-NI Indexing Plunger (717-4-M6-AK-NI)
- SKODA MT1 Skoda Heavy Duty Live Centres (310105)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX26)
- FISCH Countersink Steel, 3/4 (FSH-015673)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-07-09)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99206-10)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-11)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-09-1/2)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-05-04-1/2)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-07-09)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (438000)
- Starrett Power Saw Blades