Shop All Band Saw Blades
Starrett
Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-14-07
Zoro # G9875979
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-14-07
- Zoro # G9875979
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 14 ft. 7 in |
Width | 1/2" |
Blade Length | 14 ft 7 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 14 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (67 01 160)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Deep Impact SAE Socket Set (84915N)
- GEARWRENCH 1/4" x 7" Pin Punch (82276)
- MILWAUKEE TOOL 6 1/2 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4220)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-06)
- STARRETT Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-09)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99567-10)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-09-1/2)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 18 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91622-07-09)
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 9'3)
- Starrett Power Saw Blades