Shop All Band Saw Blades
Starrett
Band Saw Blade, 13 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal
Mfr # 99188-13
Zoro # G9876277
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99188-13
- Zoro # G9876277
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 13 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 13 ft |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 13 ft, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Bottoming Taps H-4, 7/8-9, 3PK (20E156CB)
- KRAFT TOOL Co. CF026 8 in. x 8 in. Stainless Steel Hand Groover with Wood Handle, 2PK (CF026-2)
- DRILL AMERICA .2780 HSS Straight Shank Chucking Reamer (DWRR.2780)
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8016)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-09-06)
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-08-1/2)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series (99188-12-06)
- STARRETT Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-01)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09-1/2)
- STARRETT Band Saw Blade, 8 ft. 1-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-01-1/2)
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12-10)
- Starrett Power Saw Blades