Shop All Band Saw Blades
Starrett
Band Saw Blade, 13 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
Mfr # 99949-13-03
Zoro # G6880120
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tool Steel and High Speed Steel; Stainless Steels; Aluminum Bronze Alloys; For Machines with Hydraulic Feed Control; Ideal for Cutting all Steels and Non-Ferrous Metals up to 40 HRC
- Length 13 ft. 3"
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
Product Information
- Brand Starrett
- MFR # 99949-13-03
- Zoro # G6880120
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 13 ft. 3" |
Width | 1" |
Details
Item | Band Saw Blade |
Primary Saw Application | Tool Steel and High Speed Steel; Stainless Steels; Aluminum Bronze Alloys; For Machines with Hydraulic Feed Control; Ideal for Cutting all Steels and Non-Ferrous Metals up to 40 HRC |
Teeth per Inch | 3/4 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Intenss |
Grade | Intenss PRO |
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert for 4Up, 925-FOAM_4UP (925-FOAM_4UP)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/32" (CDDS0N)
- MARSHALLTOWN Aluminum Hawk, 10 x 10 In, DuraSoft Handle (3D)
- DEWALT Guard (N040539)
- STARRETT Band Saw Blade, 12 ft. 6-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-06-1/2)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-06-08)
- STARRETT Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Carbon Steel, Tennax Pro Series (99570-14-08)
- STARRETT Band Saw Blade, 10 ft. 5" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-10-05)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-06)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 8/12 TPI, 0.035" Thick, Bimetal (99167-14-06)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39508CLB123660)
- Starrett Power Saw Blades