Shop All Band Saw Blades
Starrett
Band Saw Blade, 13 ft. 1/2" L, 1" W, 2 TPI, 0.035" Thick, Bimetal
Mfr # 91670-13-00-1/2
Zoro # G9885228
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 13 ft. 1/2"
- Width 1"
- Teeth per Inch 2
- Thickness 0.035"
Product Information
- Brand Starrett
- MFR # 91670-13-00-1/2
- Zoro # G9885228
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 13 ft. 1/2" |
Width | 1" |
Blade Width | 1 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 13 ft 1/2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1 in, Blade Length 13 ft 1/2 in, Blade Thickness 0.035 in, Teeth per Inch 2, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 14mm (54PP52)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- TOUGHBUILT Utility Knife Blades, 30 Pack (TB-H4S30-80)
- MEGAPRO Screwdriver Extension, Locking Quick Change, 6"L (6EXT-SL6-C-B)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-15)
- STARRETT Band Saw Blade, 2 ft. 11-3/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-11-3/8)
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-07-08-1/2)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-07-09)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-11-03)
- STARRETT Band Saw Blade, 9 ft. 2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-09-02)
- STARRETT Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-10-1/2)
- Starrett Band Saw Blades