Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
Mfr # 99907-12
Zoro # G9877710
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Ideal for Production Cutting Across a Wide Range of Metals; For Solids and Thick Wall Tubes
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99907-12
- Zoro # G9877710
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1" |
Blade Width | 1 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 12 ft |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 12 ft, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72 L, 0.125 W, 0.025 Thick, Carbon Steel (403008)
- WHEELER-REX Drilling Machine, 3/4" and 1" CTS (8200)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- CHICAGO-LATROBE Screw Extractor 4pc Set 800 Chicago-Latrobe #6, #7, #8, & #9 (65038)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-09-06-1/2)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-13-06)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-10)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- STARRETT Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-05)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (80540D2B82535)
- Starrett Band Saw Blades