Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99124-12-06
Zoro # G9873851
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99124-12-06
- Zoro # G9873851
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 3/8" |
Blade Width | 3/8 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 12 ft 6 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON BiMetaloy NF1218 Series Replacement Hacksaw Blade, 12 in W, 12 in L, 18 TPI (62723N-02)
- KIPP Gear Levers, Style E, inch (K0179.16A5X125)
- CURRENT TOOLS 1/2"-6" PVC Conduit Heater (452)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 010)
- STARRETT Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-04-11-1/2)
- STARRETT Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-05-10-1/2)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 8 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91720-11-06)
- STARRETT Band Saw Blade, 2 ft. 11-3/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-11-3/8)
- STARRETT Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-04-1/2)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-06)
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHEFR06 -9'3)
- Starrett Power Saw Blades