Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99079-12-06
Zoro # G9873355
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99079-12-06
- Zoro # G9873355
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 1/4" |
Blade Length | 12 ft 6 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/4 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- DRILL AMERICA DEW4MT 4MT Live Center (DEW4MT)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket (SID22230)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-01)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-07-09)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-04-1/2)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05-04)
- STARRETT Band Saw Blade, 13 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-04)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.022" Thick, Carbon Steel, MeatKutter Series (94316-124W)
- MORSE Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 0)
- Starrett Power Saw Blades