Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # 99078-12-10
Zoro # G9873179
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99078-12-10
- Zoro # G9873179
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 10 in |
Width | 1/4" |
Blade Length | 12 ft 10 in |
Blade Width | 1/4 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 12 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Black Barcode Scanner Sling and Lanyard (3134)
- J.W. WINCO GN417-4-C Indexing Plunger With Rest (417-4-C)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRN0)
- BLAIR EQUIPMENT CO HOLECUTTER 3" (BL14684)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-05-02)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-02)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-03)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-10-10)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 32 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91210-08-09)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10)
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-07)
- Starrett Band Saw Blades