Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal
Mfr # 99206-10
Zoro # G9876819
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/4"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99206-10
- Zoro # G9876819
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 3/4" |
Blade Length | 10 ft |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 3/4 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 3/4 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt 12.05 in. W X 2.36 in. H Shallow Tool Tray Polypropylene 1 compartments Black/Yellow (DWST08110)
- COILHOSE PNEUMATICS Typhoon Blow Gun W 12 Extension (TYP2512)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel (CAT40-NPU13-130U)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-10-10-1/2)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-06)
- STARRETT Band Saw Blade, 6 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06-10)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-11)
- STARRETT Band Saw Blade, 9 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-09-09)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-07-09)
- SUPERCUT 174-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (200201)
- Starrett Power Saw Blades