Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99079-10
Zoro # G9873361
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99079-10
- Zoro # G9873361
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1/4" |
Blade Length | 10 ft |
Blade Width | 1/4 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 10 ft, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES MegaMag Magnetic Pick-Up Tool (GM-2)
- GYROS PRECISION TOOLS INC Gyros Precision Tools Inc .75in. Fine Tooth Gyros Steel Saw Blade 81-10715 (81-10715)
- SUPER TOOL Counterbore, 15/16" D, Carbide Tipped (59812)
- KRAFT TOOL Curved Round End Shotcrete Fres, 30" x 5 (CC915)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-09-1/2)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/8" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91240-08-09)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99206-10)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-10)
- STARRETT Band Saw Blade, 10 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-10-04)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-09-1/2)
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-09)
- Starrett Power Saw Blades