Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-10-03
Zoro # G9875376
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-10-03
- Zoro # G9875376
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. 3 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 10 ft 3 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 3 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- JAMESON Fiber Optic Shears (32-60)
- STARRETT Band Saw Blade, 15 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-15-03)
- STARRETT Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-02)
- STARRETT Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03-1/2)
- STARRETT Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-10-1/2)
- STARRETT Band Saw Blade, 7 ft. 9" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91471-07-09)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-15)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446821)
- Starrett Power Saw Blades