Shop All Band Saw Blades
Starrett
Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-10-10-1/2
Zoro # G9875391
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Starrett
- MFR # 99186-10-10-1/2
- Zoro # G9875391
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10-1/2 in |
Width | 1/2" |
Blade Length | 10 ft 10-1/2 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 (K0197.140061)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25580 (25580)
- KODIAK CUTTING TOOLS #77 Cobalt Reamer Straight Flute Straight Shank (5485964)
- STARRETT Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03-1/2)
- STARRETT Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-02)
- STARRETT Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-14-06)
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-12)
- STARRETT Band Saw Blade, 11 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-07)
- MORSE Band Saw Blade, 8 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (8' 9" - -8'9)
- Starrett Band Saw Blades