Shop All Micrometer Sets
Starrett
Anvil Micrometer Set, 6 to 9" Range
Mfr # 224.1BRLZ
Zoro # G1603581
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 6 in to 9 in
- Resolution 0.001 in
- Thimble Ratchet
- SPC Output No
- Features Combination Ratchet And Speeder For Uniform Pressure And Quick Adjustment, Micro-Lapped Measuring Faces, Quick And Easy Sleeve Adjustment, Resists Rust
Product Information
- Brand Starrett
- MFR # 224.1BRLZ
- Zoro # G1603581
- UPC # 049659727005
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Spindle Size | 0.300 in |
Anvil Size | 0.300 in |
Spindle Diameter | 0.3 in |
Dimension Type | Inch |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 6 in to 9 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Flat, Anvil Size 0.300 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Wooden, Features Combination Ratchet And Speeder For Uniform Pressure And Quick Adjustment, Micro-Lapped Measuring Faces, Quick And Easy Sleeve Adjustment, Resists Rust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 16" x 3" with Comfort Wave Handle (67-330)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU19)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #43 (54078)
- STARRETT Inside Micrometer Set, 4 to 8" Range (S770BXTGZ)
- STARRETT Micrometer Set Outside (ST436.1CXRLZ)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- FOWLER 03 Outside Inch Micrometer Set (522150031)
- Starrett Precision Measuring Tools