Shop All Micrometer Sets
Starrett
Anvil Micrometer Set, 300 to 400mm Range
Mfr # 224.1MDRLZ
Zoro # G1591593
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 300 to 400 mm
- Resolution 0.01 mm
- Thimble Ratchet
- SPC Output No
- Lock Nut Type Ring
Product Information
- Brand Starrett
- MFR # 224.1MDRLZ
- Zoro # G1591593
- UPC # 049659727067
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Anvil Size | 0.300 in |
Spindle Size | 0.300 in |
Dimension Type | Metric |
Spindle Diameter | 7.6 mm |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 300 to 400 mm, Resolution 0.01 mm, Accuracy +/-0.002 mm, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Flat, Anvil Size 0.300 in, Dimension Type Metric, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Wooden, Features Combination Ratchet And Speeder For Uniform Pressure And Quick Adjustment, Micro-Lapped Measuring Faces, Quick And Easy Sleeve Adjustment, Resists Rust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, C14 3 Carrier Cable Comb (48457)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (7'9" ZWEFC811S)
- MILWAUKEE TOOL 4-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8649)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35274)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Micrometer Set Outside (ST436.1CXRLZ)
- STARRETT Inside Micrometer Set, 8 to 32 In (124CZ)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- STARRETT Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc (ST436.1AXRLZ)
- Starrett Precision Gauges & Accessories