Shop All Micrometer Sets
Starrett
Anvil Micrometer Set, 16 to 20" Range
Mfr # 224.1ERLZ
Zoro # G1591508
product price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 16 in to 20 in
- Resolution 0.001 in
- Thimble Ratchet
- SPC Output No
- Spindle Size 0.300 in
Product Information
- Brand Starrett
- MFR # 224.1ERLZ
- Zoro # G1591508
- UPC # 049659727036
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Spindle Size | 0.300 in |
Anvil Size | 0.300 in |
Dimension Type | Inch |
Spindle Diameter | 0.3 in |
Description
The Starrett 224.1ERLZ Anvil Micrometer Set is the perfect tool for accurate measurements. It comes with a long form certificate of accuracy traceable to NIST, making it an ideal choice for calibrating measuring tools and gauges. The mechanical interchangeable-anvil outside micrometer has a 16 in to 20 in range. Its 0.001 resolution offers greater precision when taking measurements. The ratchet thimble allows you to make even pressure on the measuring surface, which enhances accuracy and reduces operator fatigue. Featuring a cast iron frame, this product has a spindle diameter of 0.3 in., which gives you improved stability when using it as compared to other micrometers of similar size and type. If you are looking for high quality tools that offer superior performance, then the Starrett 224 1ERLZ Micrometer Set is the one you should go for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Double Box Wrench, 12 Points, 8-27/32" L (J111012L)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- PROTO 3/4 in Drive Impact Socket 2 1/8 in Size 6 pt Standard Depth, Black Oxide (J07534)
- MILWAUKEE TOOL 2/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B02A)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- STARRETT Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc (ST436.1AXRLZ)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- STARRETT Inside Micrometer Set, 4 to 8" Range (S770BXTGZ)
- STARRETT Micrometer Set Outside (ST436.1CXRLZ)
- Starrett Precision Gauges & Accessories