Shop All Micrometer Sets
Starrett
Anvil Micrometer Set, 12 to 16" Range
Mfr # 224.1DRLZ
Zoro # G1591517
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 12 in to 16 in
- Resolution 0.001 in
- Thimble Ratchet
- SPC Output No
- Lock Nut Type Ring
Product Information
- Brand Starrett
- MFR # 224.1DRLZ
- Zoro # G1591517
- UPC # 049659727029
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Anvil Size | 0.300 in |
Spindle Size | 0.300 in |
Spindle Diameter | 0.3 in |
Dimension Type | Inch |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 12 in to 16 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Flat, Anvil Size 0.300 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Wooden
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018, B/O, 1-8 (41426)
- X1 TOOLS T-25 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T25-1000x24)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- CLEVELAND Screw Machine Drill Bit, 2.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14820)
- STARRETT Inside Micrometer Set, 2 to 12 In (124BZ)
- STARRETT Micrometer Set, 0 to 4 In, 0.0001 In (ST436.1BXRLZ)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STARRETT Anvil Micrometer Set, 6 to 12" Range (224.1GRLZ)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- TESA BROWN & SHARPE Micrometer Set, Range 4.000 to 5.000" (00882701)
- Starrett Micrometer Sets