Shop All Hole Saws
Starrett
9/16" Diamond Grit Hole Saw
Mfr # KD0096-N
Zoro # G0719461
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 9/16" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 9/16IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
9/16IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Grinder Router 23000 Rpm, 1/4 In Collet (12L2580-01RT)
- MARSHALLTOWN Concrete Finish Trowel, 18 In, Soft Grip (MXS81D)
- CENTURY DRILL & TOOL Saw hack coping frame (4940)
- IRWIN Hanson EX-1 Carbon Steel Spiral Screw Extractor 5.4 in. 1 pc (53401)
- STARRETT 5/8" Diamond Grit Hole Saw (KD0058-N)
- STARRETT 7/8" Diamond Grit Hole Saw (KD0078-N)
- STARRETT 15/16" Diamond Grit Hole Saw (KD1056-N)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- STARRETT 2-3/8" (60mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0238)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- GREENLEE Hole Saw, 7/8 in. Dia., Variable Pitch (825-7/8)
- Starrett Hole Saws & Cutters