Shop All Tape Measures
Starrett
8m Tape Measures, 1" Blade
Mfr # KTX1-8M-N
Zoro # G4856367
product price: $18.15
/ea
Sold in multiples of 6 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Case Color Red
- Belt Clip Steel
- Blade Color Yellow
- Blade Length 8m
Product Information
- Brand Starrett
- MFR # KTX1-8M-N
- Zoro # G4856367
- UPC # 049659306569
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 8m |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measures |
Case Color | Red |
Belt Clip | Steel |
Item | Tape Measure,1"x 8m Metric |
Blade Color | Yellow |
Case Material | ABS Plastic |
Blade Coating | Nylon |
Measurement Type | Metric |
Blade Material | Steel |
Graduation Marks | Millimeters |
Description
The Starrett KTX1-8M-N 8m Tape Measures are designed to meet the needs of professionals. You can carry them around with ease and ensure your measurements are accurate. The ABS plastic case is strong and lightweight, so you can easily take it with you on the job site. With a blade length of 8m, this tape measure has graduations in millimeters on one side and inches on the other. Its steel belt clip will stay firmly attached to your belt, keeping the tape measure close at hand for whenever you need it. These Starrett Tape Measures are easy to use and help keep your measurements precise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- VERSA TOOL 12 PC Oscillating Multi Function Tool Saw Blades Compatible With Multimaster (DB3A3B3C3D) (DB-K4)
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (385489)
- TITAN Tape Measure, 33Ft (TIT10908)
- STARRETT L.S. Starrett 681-64919 SM412WRL 0.5 in. x 12 ft. Measure Stix (681-64919)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100ME-N)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530CI-600)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- STARRETT 35 ft. Tape Measures, 1" Blade (KTXP106-35-N)
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- Starrett Measuring and Layout Tools