Shop All Hole Saws
Starrett
7/8" Diamond Grit Hole Saw
Mfr # KD0078-N
Zoro # G0719470
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 7/8" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 7/8IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
7/8IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- KRAFT TOOL Blue Steel Pool Trowel, 24"x4 (CF745B)
- SUNEX Impact Socket Extension, 36", 1/2" Drive (SUN2536)
- STARRETT 5/8" Diamond Grit Hole Saw (KD0058-N)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- STARRETT 15/16" Diamond Grit Hole Saw (KD1056-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- STARRETT Carbide Tipped Hole Saw, 7/8", 22mm (SM22)
- MILWAUKEE TOOL 2-1/4 in. Carbide Grit Hole Saw (49-56-0449)
- Starrett Hole Saws & Cutters