Shop All Rulers and Straight Edges
Starrett
6IN Rule W/Slc
Mfr # C604R-6 W/SLC
Zoro # G0878431
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 16ths, 64ths, 8ths, Quick-Reading 32nds
- Width (In.) 3/4 in
- Finish Satin
Product Information
- Brand Starrett
- MFR # C604R-6 W/SLC
- Zoro # G0878431
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/4 in |
Length - SAE | 6 in |
Width - SAE | 3/4 in |
Description
If you need a straight edge, the Starrett C604R-6 W/SLC 6IN Ruler is just what you are looking for. This straight edge features graduations of 16ths, 64ths, 8ths and quick-reading 32nds. The satin chrome finish enhances durability and offers a clean look. The steel construction makes it both sturdy and reliable. It has a spring tempered steel construction that allows it to flex slightly to follow any contour without damage or permanent deformation. The Starrett C604R-6 W/SLC 6IN Ruler is an excellent choice for those who need precise measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- IRWIN Unibit Cobalt Step Drill, #2 (VGP10232CB)
- HUSKIE TOOLS Hour Lithium-Ion Battery Charger, 18V 5. (CH-185)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20LS)
- STARRETT Straight Edge 48IN (387-48)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- STARRETT Straight Edge 48IN (380-48)
- STARRETT Measuring Stick, 1/2"x 6ft., Right-Left (SM46WRL)
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- Starrett Measuring and Layout Tools