Shop All Hole Saws
Starrett
6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0600
Zoro # G0718825
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 6" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Item | Ho/S, 6IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 6IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 14 Gauge Double Cut Shear (Tool Only) (2636-20)
- INGERSOLL-RAND Electric Screwdriver, Adjustable Torque (ES100P)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50006)
- WESTWARD Combination Wrench, 50mm, Metric, 12 pt. (54RZ26)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- STARRETT Carbide Tipped Hole Saw, 1", 25mm (SM25)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (DCH1036-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (FCH0158-G)
- STARRETT Carbide Tipped Hole Saw, 1-5-16", 33mm (SM33)
- Starrett Hole Saws